{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | Chrome vanadium steel | |
Stock length | 114.5×20.5 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627325 2,5 | |
EAN / GTIN | 4045197922083 | |
Manufacturer number | 627325 2,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, long phosphated 2,5 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Surface | phosphated | chrome-plated | nickel-plated |
Hexagon | 2.5 mm | 2.5 mm | 2.5 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 114.5×20.5 mm | 112×18 mm | 114.5×20.5 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |