{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Material | Chrome vanadium steel | |
Stock length | 208×44 mm | |
Drive profile | Hexagon screwdriver | |
Surface | phosphated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627325 8 | |
EAN / GTIN | 4045197922137 | |
Manufacturer number | 627325 8 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long phosphated, Hexagon: 8mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Stock length | 208×44 mm | 200×36 mm | 208×44 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |