• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long phosphated 5 mm

Article no.: 627325 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 5 mm
Material Chrome vanadium steel
Stock length 165×33 mm
Drive profile Hexagon screwdriver
Surface phosphated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627325 5
EAN / GTIN 4045197922113
Manufacturer number 627325 5

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), surface phosphated.

Note:

HOLEX offset screwdrivers including imperial sizes are available from our eShop (No. 627328).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart