{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Material | Chrome vanadium steel | |
Stock length | 114.5×20.5 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627323 2,5 | |
EAN / GTIN | 4062406377137 | |
Manufacturer number | 627323 2,5 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench, long nickel-plated, Hexagon: 2,5mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Hexagon | 2.5 mm | 2.5 mm | 2.5 mm |
Stock length | 114.5×20.5 mm | 114.5×20.5 mm | 112×18 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |