{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | Chrome vanadium steel | |
Stock length | 102×18 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627323 2 | |
EAN / GTIN | 4062406377120 | |
Manufacturer number | 627323 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, long nickel-plated 2 mm |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes |
Surface | nickel-plated | phosphated | chrome-plated |
Hexagon | 2 mm | 2 mm | 2 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Stock length | 102×18 mm | 102×18 mm | 100×16 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |