• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated 6 mm

Article no.: 627323 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
Material Chrome vanadium steel
Stock length 186×38 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627323 6
EAN / GTIN 4062406377175
Manufacturer number 627323 6

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Chrome vanadium steel, through hardened (toughened), nickel plated.

Note:

HOLEX offset screwdrivers including imperial sizes are available from our eShop (No. 627328).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart