{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 8 | |
Drive profile | Screwdriver for TORX® screws with centre hole | |
Type of product | Screwdrivers |
Article number | 625045 8 | |
EAN / GTIN | 7610733249138 | |
Manufacturer number | 411.BH 6-25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torx® key L-wrench set, with centre hole 8 |
||
Drive profile | Screwdriver for TORX® screws with centre hole | Screwdriver for TORX® screws with hole |
Number of screwdrivers | 8 | 8 |
Material | Chrome vanadium steel | |
Bore in the Torx® profile | yes | |
Type of product | Screwdrivers | Screwdriver |