• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX20

Article no.: 625040 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX20
    Stock length 154×25 mm
    Drive profile Screwdriver for TORX® screws with centre hole
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 625040 TX20
    EAN / GTIN 7610733249114
    Manufacturer number 411.B 20

    Description

    Version:

    L-shank; through hardened (hard and tough).

    Advantage:

    With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

    Material:

    PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Torx® key L-wrench, with centre hole  TX20

    Torx® key L-wrench, with centre hole TX20

    Drive profile Screwdriver for TORX® screws with centre hole Screwdriver for TORX® screws with hole
    Material Chrome vanadium steel
    Stock length 154×25 148×29
    Torx® profile TX20 TX20
    Type of product Screwdrivers Screwdriver

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart