• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX25

Article no.: 625040 TX25

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX25
Stock length 170×27 mm
Drive profile Screwdriver for TORX® screws with centre hole
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625040 TX25
EAN / GTIN 7610733249121
Manufacturer number 411.B 25

Description

Version:

L-shank; through hardened (hard and tough).

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, with centre hole  TX25

Torx® key L-wrench, with centre hole TX25

Drive profile Screwdriver for TORX® screws with centre hole Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Stock length 170×27 163×33
Torx® profile TX25 TX25
Type of product Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart