• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with centre hole TX15

Article no.: 625040 TX15

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX15
Stock length 139×24 mm
Drive profile Screwdriver for TORX® screws with centre hole
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625040 TX15
EAN / GTIN 7610733249107
Manufacturer number 411.B 15

Description

Version:

L-shank; through hardened (hard and tough).

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, with centre hole  TX15

Torx® key L-wrench, with centre hole TX15

Drive profile Screwdriver for TORX® screws with centre hole Screwdriver for TORX® screws with hole
Material Chrome vanadium steel
Stock length 139×24 136×27
Torx® profile TX15 TX15
Type of product Screwdrivers Screwdriver

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart