{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SoftFinish® electric | |
Width across flats | 9 mm | |
Norm | DIN 3125; DIN EN IEC 60900 / VDE 0682-201 | |
overall length | 243 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622500 9 | |
EAN / GTIN | 4010995008604 | |
Manufacturer number | 00860 |
This article |
Recommendations |
||
---|---|---|---|
Nut spinner with handle fully insulated 9 mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 243 | 157 | 232 |
Manufacturer's designation | SoftFinish® electric | ||
Blade length | 125 | 125 | 125 |
Norm | DIN 3125 ;DIN EN IEC 60900 / VDE 0682-201 | DIN 3125 | |
Width across flats | 9 | 9 | 9 |
Type of product | Socket spanner | Socket spanner | Socket spanner |