• The item cannot be ordered due to missing prices.

Tool set, 29 pieces, tools insulated to VDE in a tool case

Article no.: 680540

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 29
Type of product tool set

Identification & Classification

Article number 680540
EAN / GTIN 2050001017611
Manufacturer Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Contains tools insulated to DIN EN 60900/VDE 0682. Tool case of smooth synthetic leather.

Supplied with:

Single open ended spanner: 1 pc. each No. 613333 size 10; 13; 16; 17; 18; 19
wiha socket with handle: 1 pc. each No. 622500 size 5.5; 6; 7; 8; 9; 10
Electrician’s slot-head screwdriver: 1 pc. each No. 663301 size 2.5; 3; 3.5; 4; 5.5; 6.5
PB Swiss Tools voltage tester up to 250 V: 1 pc. No. 665020 size 2.5
BENNING voltage tester “Analog”: 1 pc. No. 473105 size ANALOG
Screw-in fuse carrier key, fully insulated up to 1000 V to EN 60900: 1 pc. No. 665800
Electrician's screwdriver for Phillips: 1 pc. each No. 668631 size 1; 2
KNIPEX® combination pliers, insulated to VDE: 1 pc. No. 701700 size 180
KNIPEX® snipe nose pliers with side cutter: 1 pc. No. 713300 size 200
KNIPEX® side cutter, insulated to VDE: 1 pc. No. 725300 size 160
KNIPEX® wire strippers, insulated to VDE: 1 pc. No. 728750 size 160
KNIPEX® cable cutters: 1 pc. No. 730350 size 165
KNIPEX® fixed blade cable knife: 1 pc. No. 844410

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart