• The item cannot be ordered due to missing prices.

Nut spinner with handle fully insulated, Width across flats: 17mm

Article no.: 622500 17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SoftFinish® electric
Width across flats 17 mm
Standard DIN 3125; DIN EN IEC 60900 / VDE 0682-201
overall length 243 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622500 17
EAN / GTIN 4010995008680
Manufacturer number 00868

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V.
Ergonomic multi-component handle with non-roll flats. Blade of chrome vanadium steel, burnished. Long design, deep hexagon nut spinner head for projecting threads.

Standard:

DIN 3125

Material:

Ergonomic multi-component handle with non-roll flats, blade of chrome vanadium steel, burnished, fully insulated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle fully insulated, Width across flats: 17mm

Nut spinner with handle fully insulated, Width across flats: 17mm

Drive profile Hexagon socket Hexagon socket Hexagon socket
overall length 243 mm 157 mm 245 mm
Blade length 125 mm 125 mm 125 mm
Width across flats 17 mm 17 mm 17 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart