• The item cannot be ordered due to missing prices.

Nut spinner with T-handle, blade length 125 mm 9 mm

Article no.: 622711 9

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 9 mm
overall length 157 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622711 9
EAN / GTIN 4045197950208
Manufacturer number 622711 9

Description

Version:

Cleanly formed, deep hexagon spinner head.
Impact resistant plastic T-handle. Blade of special vanadium steel, surface matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with T-handle, blade length 125 mm 9 mm

Nut spinner with T-handle, blade length 125 mm 9 mm

Drive profile Hexagon socket Hexagon socket
overall length 157 mm 232 mm
Blade length 125 mm 125 mm
Standard DIN 3125
Width across flats 9 mm 9 mm
Type of product Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart