{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
overall length | 157 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622711 10 | |
EAN / GTIN | 4045197950215 | |
Manufacturer number | 622711 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Nut spinner with T-handle, blade length 125 mm 10 mm |
||||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 157 | 172 | 232 | 289 | 382 | 262 |
Blade length | 125 | 65 | 125 | 175 | 350 | 230 |
Standard | DIN 3125 | |||||
Width across flats | 10 | 10 | 10 | 10 | 10 | 10 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |