{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
overall length | 157 mm | |
Blade length | 125 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622711 12 | |
EAN / GTIN | 4045197950239 | |
Manufacturer number | 622711 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Nut spinner with T-handle, blade length 125 mm 12 mm |
|||
Drive profile | Hexagon socket | Hexagon sockets | Hexagon socket |
overall length | 157 | 310 | 245 |
Blade length | 125 | 190 | 125 |
with extension blade(s) | no | ||
Width across flats | 12 | 12 | 12 |
Material of handle | Haptoprene | ||
Type of product | Socket spanner | Socket spanner | Socket spanner |