• The item cannot be ordered due to missing prices.

Nut spinner with handle fully insulated 5,5 mm

Article no.: 622500 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation SoftFinish® electric
Width across flats 5.5 mm
Standard DIN 3125; DIN EN IEC 60900 / VDE 0682-201
overall length 236 mm
Blade length 125 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622500 5,5
EAN / GTIN 4010995008567
Manufacturer number 00856

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage. Application: For use at voltages up to 1000 V.
Ergonomic multi-component handle with non-roll flats. Blade of chrome vanadium steel, burnished. Long design, deep hexagon nut spinner head for projecting threads.

Standard:

DIN 3125

Material:

Ergonomic multi-component handle with non-roll flats, blade of chrome vanadium steel, burnished, fully insulated.

Downloads & documents

Compare with similar products

This article


Recommendations


Nut spinner with handle fully insulated 5,5 mm

Nut spinner with handle fully insulated 5,5 mm

Drive profile Hexagon socket Hexagon socket
overall length 236 212
Manufacturer's designation SoftFinish® electric
Blade length 125 125
Standard DIN 3125 ;DIN EN IEC 60900 / VDE 0682-201 DIN 3125
Width across flats 5.5 5.5
Type of product Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart