• The item cannot be ordered due to missing prices.

Combination spanner, phosphated, Width across flats: 5mm

Article no.: 613900 5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm
Spanner length L 100 mm
maximum jaw height h1 4 mm
maximum ring height h2 max 6 mm
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613900 5
EAN / GTIN 4045197441553
Manufacturer number 613900 5

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, phosphated, Width across flats: 5mm

Combination spanner, phosphated, Width across flats: 5mm

maximum jaw height h1 4 mm 4 mm
Surface phosphated chrome plated
Ring setting 15 degrees 15 degrees
Spanner length L 100 mm 100 mm
Width across flats 5 mm 5 mm
Width across flats metric metric
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart