• The item cannot be ordered due to missing prices.

Combination spanner, phosphated, Width across flats: 16mm

Article no.: 613900 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 16 mm
Spanner length L 200 mm
maximum jaw height h1 8 mm
maximum ring height h2 max 13 mm
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613900 16
EAN / GTIN 4045197385161
Manufacturer number 613900 16

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, phosphated, Width across flats: 16mm

Combination spanner, phosphated, Width across flats: 16mm

maximum jaw height h1 8 mm 8 mm 8 mm
Surface phosphated chrome plated matt chrome-plated
Spanner length L 200 mm 200 mm 180 mm
Width across flats 16 mm 16 mm 16 mm
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 13 mm 13 mm 13 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart