• The item cannot be ordered due to missing prices.

Combination spanner 13 mm

Article no.: 613900 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 13 mm
    Spanner length L 170 mm
    maximum jaw height h1 6.5 mm
    maximum ring height h2 max 11 mm
    Ring setting 15 degrees
    Material Chrome vanadium steel
    Surface phosphated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 613900 13
    EAN / GTIN 4045197348678
    Manufacturer number 613900 13

    Description

    Version:

    Drop-forged. With close tolerance jaw width.
    With oval shaft.

    Standard:

    DIN 3113 A / ISO 3318 / ISO 7738

    Material:

    Chrome vanadium steel, phosphated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Combination spanner  13 mm

    Combination spanner 13 mm

    maximum jaw height h1 6.5 6.5
    Spanner length L 170 240
    Width across flats 13 13
    Width across flats metric metric
    Material Chrome vanadium steel Chromium-molybdenum steel
    maximum ring height h2 max 11 10
    Type of product Spanner Spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart