• The item cannot be ordered due to missing prices.

Combination spanner 34 mm

Article no.: 613900 34

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 34 mm
Spanner length L 380 mm
maximum jaw height h1 14 mm
maximum ring height h2 max 21 mm
Ring setting 15 degrees
Material Chrome vanadium steel
Surface phosphated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613900 34
EAN / GTIN 4045197385260
Manufacturer number 613900 34

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart