• The item cannot be ordered due to missing prices.

Hole saw, bi-metal 57 mm

Article no.: 589050 57

Select article variation and quantity

Diameter (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

TPI 4 / 6
Diameter 57 mm
recommended speed steel 150 min-1
recommended speed INOX 75 min-1
recommended speed aluminium 225 min-1
Type of product Hole saw

Identification numbers & Classifications

Article number 589050 57
EAN / GTIN 4045197645463
Manufacturer number 589050 57

Description

Version:

Robust unbreakable construction with variable toothing on flexible special steel body (bimetal). The reinforced stiff base is equipped with thread and drive pin holes (from ⌀ 32 mm) for secure mounting on the arbor. The high quality of the HSS teeth, the teeth geometry and the tight manufacturing tolerances guarantee the best cutting performance and tool life.
  • Vario toothing 4/6 tpi for low vibration.
  • Maximum depth of cut for all sizes 38 mm.

Application:

On pillar drills, lathes or hand-held power drills at the appropriate speed. For cutting circular holes from thin-walled to thick-walled material with a flat or convex workpiece surface. Suitable for all materials such as steel, stainless steel, brass, copper, cast iron, light metal, wood, plasterboard and plastic panels etc. Use of lubricant will give increased tool life (metals).

Recommendation:

The use of cutting oil such as No. 084205 size 0.25 extends the service life and permits more rapid progress through the material.

Note:

Arbors and hole saws are compatible with all commercially available bi-metal hole saws apart from Bosch SDS.
For drill heads for stone see No. 788000.
For carbide circle cutters for steel see No. 118400, 118500, 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


Hole saw, bi-metal  57 mm

Hole saw, bi-metal 57 mm

recommended speed aluminium 225 225
recommended speed INOX 75 75
recommended speed steel 150 150
TPI 4 / 6 4 / 6
Diameter 57 57
Type of product Hole saw Hole saw

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart