{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank form | Hexagon | |
Width across flats shank | 11 mm | |
suitable for hole saw ⌀ | 32 mm - 210 mm | |
Type of product | Shank |
Article number | 589310 210S | |
EAN / GTIN | 4045197158758 | |
Manufacturer number | 589310 210S | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |