• The item cannot be ordered due to missing prices.

Shank 30

Article no.: 589310 30

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank form Hexagon
    Width across flats shank 11 mm
    suitable for hole saw ⌀ 14 mm - 30 mm
    Type of product Shank

    Identification numbers & Classifications

    Article number 589310 30
    EAN / GTIN 4045197158741
    Manufacturer number 589310 30

    Description

    Version:

    Standard mounting shank with high clamping force.

    Supplied with:

    HSS centre drill.

    Note:

    For clamping on stationary machines with mountings other than hexagonal, select drill chuck No. 342220 size 16/16 and the matching plug-in shank.
    For instance, for an MT2 arbor, use plug-in shank No. 342500 size 2/16.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart