{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 32 mm | |
recommended speed steel | 275 min-1 | |
recommended speed INOX | 140 min-1 | |
recommended speed aluminium | 410 min-1 | |
Type of product | Hole saw |
Article number | 589050 32 | |
EAN / GTIN | 4045197645425 | |
Manufacturer number | 589050 32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 32 mm |
||
recommended speed aluminium | 410 | 410 |
recommended speed INOX | 140 | 140 |
recommended speed steel | 275 | 275 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 32 | 32 |
Type of product | Hole saw | Hole saw |