{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 25 mm | |
recommended speed steel | 350 min-1 | |
recommended speed INOX | 175 min-1 | |
recommended speed aluminium | 525 min-1 | |
Type of product | Hole saw |
Article number | 589050 25 | |
EAN / GTIN | 4045197221001 | |
Manufacturer number | 589050 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw, bi-metal 25 mm |
||
recommended speed aluminium | 525 | 525 |
recommended speed INOX | 175 | 175 |
recommended speed steel | 350 | 350 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 25 | 25 |
Type of product | Hole saw | Hole saw |