{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 777F | |
Colour code | brown | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554025 36 | |
EAN / GTIN | 30051144766292 | |
Manufacturer number | 7000000549 |
This article |
Recommendations |
||
---|---|---|---|
Abrasive disc 777F 36 |
|||
Grit | 36 | 36 | 36 |
maximum speed | 25,000 | 25,000 | 25,000 |
suitable for quick-change system | Roloc™ | ||
Disc ⌀ | 50.8 | 50.8 | 50.8 |
Grinding media | Ceramic grit (CER) | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |