{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 60 | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 777F | |
Colour code | orange | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554025 60 | |
EAN / GTIN | 511447643342 | |
Manufacturer number | 7000000550 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Abrasive disc 777F, 50.8 mm ⌀, Grit: 60 |
|||||
maximum speed | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 |
Grinding medium code | Ceramic | Ceramic | A | Ceramic | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel |