{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 120 | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 777F | |
Colour code | white | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554025 120 | |
EAN / GTIN | 511448051290 | |
Manufacturer number | 7000000553 |
This article |
Recommendations |
|||
---|---|---|---|---|
Abrasive disc 777F 120 |
||||
Manufacturer's designation | 777F | |||
Grit | 120 | 120 | 120 | 120 |
maximum speed | 25,000 | 25,000 | 25,000 | 25,000 |
Disc ⌀ | 50.8 | 50.8 | 50.8 | 50.8 |
Grinding media | Ceramic grit (CER) | Ceramic grit (CER) | Regular aluminium oxide (A) | |
Grinding medium code | Ceramic | Ceramic | A | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel | Grinding wheel |