{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 50 mm | |
Tool-end mounting | External thread quick-clamping system | |
Mounting machine-side | Shank ⌀ 6 mm | |
Shank ⌀ | 6 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Backing pad |
Article number | 554093 50 | |
EAN / GTIN | 4045197526243 | |
Manufacturer number | 554093 50 |
This article |
Recommendations |
|
---|---|---|
Rubber backing pad shank ⌀ 6 mm medium hard 50 mm |
||
Mounting machine-side | Shank ⌀ 6 mm | |
Tool-end mounting | External thread quick-clamping system | |
External ⌀ | 50 | 50 |
maximum speed | 25,000 | 30,000 |
Shank ⌀ | 6 | |
Type of product | Backing pad | Backing pad |