• The item cannot be ordered due to missing prices.

Quick-change system set, ⌀ 50.8 mm, Type: SET

Article no.: 554077 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 33
Type of product Grinding disc

Identification numbers & Classifications

Article number 554077 SET
EAN / GTIN 4062406773991
Manufacturer number 554077 SET

Description

Version:

Quick-change system set for multi-stage grinding processes with optimally matched operations.

Content:

5 pcs. each abrasive discs CER No. 554012 sizes 36, 80 and 120.
2 pcs. coarse cleaning discs SiC No. 554050 CRS.
3 pcs. each cleaning discs A No. 554054 size MED, FINE.
3 pcs. each fleece abrasive finishing discs A No. 554042 size 100, 180 and 280.
Rubber backing pad shank ⌀ 6 mm, medium hard, 50 mm, No. 554093 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart