• The item cannot be ordered due to missing prices.

Vernier depth gauge 800 mm

Article no.: 418000 800

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 800 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.12 mm
Measuring tip a 10 mm
Measuring tip b 13 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 250 mm
Cross-section measuring beam 20×5 mm
Packaging sturdy box
Type of product Depth gauge

Identification numbers & Classifications

Article number 418000 800
EAN / GTIN 4045197203618
Manufacturer number 418000 800

Description

Version:

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.

Supplied with:

From size 500 in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart