• The item cannot be ordered due to missing prices.

Vernier depth gauge 500 mm

Article no.: 418000 500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 500 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.1 mm
Measuring tip a 6 mm
Measuring tip b 9 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 150 mm
Cross-section measuring beam 12×4 mm
Packaging sturdy box
Type of product Depth gauge

Identification numbers & Classifications

Article number 418000 500
EAN / GTIN 4045197203601
Manufacturer number 418000 500

Description

Version:

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.

Supplied with:

From size 500 in a case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart