• The item cannot be ordered due to missing prices.

Vernier depth gauge 200 mm

Article no.: 418000 200
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Graduation 1/20 mm
Vernier length 39 mm
Measurement deviation E MPE ± 0.05 mm
Measuring tip a 5 mm
Measuring tip b 7 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 8×3 mm
Packaging Wallet
Type of product Depth gauge

Identification numbers & Classifications

Article number 418000 200
EAN / GTIN 4045197203588
Manufacturer number 418000 200

Description

Version:

Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.

Supplied with:

From size 500 in a case.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Measuring range (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart