• The item cannot be ordered due to missing prices.

Vernier depth gauge 100 mm

Article no.: 418000 100

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 100 mm
    Graduation 1/20 mm
    Vernier length 39 mm
    Measurement deviation E MPE ± 0.05 mm
    Measuring tip a 1 mm
    Measuring tip b 8 mm
    Measurement technology analogue
    Material Stainless steel, INOX
    all parts hardened
    Bridge length 50 mm
    Cross-section measuring beam 8×3 mm
    Packaging Wallet
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 418000 100
    EAN / GTIN 4045197326997
    Manufacturer number 418000 100

    Description

    Version:

    Measuring beam and vernier with clearly engraved scales. Precision ground contact faces. Vernier satin chrome-plated.
    Measuring beam equipped with a hardened, fine gauging pin at the front (1.0 mm ⌀, 8 mm long). Reversible beam.

    Supplied with:

    From size 500 in a case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart