{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6802J | |
Hole spacing e | 32 mm | |
Bore ⌀ d | 8.6 mm | |
Clamping height H | 55.5 mm | |
Clamping force P1 | 1,700 N | |
Clamping force P2 | 3,000 N | |
overall height | 244 mm | |
overall length | 141 mm | |
Contact screw | M8×65 mm | |
Type of product | Vertical toggle clamps |
Article number | 376510 4 | |
EAN / GTIN | 4020772007843 | |
Manufacturer number | 557313 |
This article |
Recommendations |
|
---|---|---|
Vertical toggle clamp with vertical base, Type: 4 |
||
Contact screw | M8×65 mm | M10×89 mm |
Bore ⌀ d | 8.6 mm | 8.3 mm |
overall height | 244 mm | 218 mm |
overall length | 141 mm | 143 mm |
Clamping force P1 | 1,700 N | 2,500 N |
Clamping force P2 | 3,000 N | 3,470 N |
Type of product | Vertical toggle clamps | Vertical toggle clamps |