{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6802J | |
Hole spacing e | 20 mm | |
Bore ⌀ d | 7.5 mm | |
Clamping height H | 41 mm | |
Clamping force P1 | 1,200 N | |
Clamping force P2 | 2,500 N | |
overall height | 200 mm | |
overall length | 112 mm | |
Contact screw | M8×45 mm | |
Type of product | Vertical toggle clamps |
Article number | 376510 3 | |
EAN / GTIN | 4020772007829 | |
Manufacturer number | 557312 |
This article |
Recommendations |
|
---|---|---|
Vertical toggle clamp with vertical base, Type: 3 |
||
overall height | 200 mm | 205 mm |
overall length | 112 mm | 90 mm |
Clamping force P2 | 2,500 N | 2,500 N |
Hole spacing e | 20 mm | 19 mm |
Type | 6802J | 376508 3 |
Type of product | Vertical toggle clamps | Vertical toggle clamps |
Clamping height H | 41 mm | 32 mm |