• The item cannot be ordered due to missing prices.

Vertical toggle clamp with vertical base 2

Article no.: 376510 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6802J
    Hole spacing e 20 mm
    Bore ⌀ d 5.5 mm
    Clamping height H 28.5 mm - 32 mm
    Clamping force P1 800 N
    Clamping force P2 1,200 N
    overall height 144.5 mm
    overall length 78 mm
    Contact screw M6×35 mm
    Type of product Vertical toggle clamps

    Identification numbers & Classifications

    Article number 376510 2
    EAN / GTIN 4020772007812
    Manufacturer number 557311

    Description

    Version:

    With vertical base for fixing to ribs and for welded structures.
    • Compact design due to new handle.
    • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
    • Captive contact screw.
    • Finger protection thanks to safety clamping mechanism no trap points.

    Application:

    For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart