• The item cannot be ordered due to missing prices.

Vertical toggle clamp with vertical base 1

Article no.: 376510 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6802J
    Hole spacing e 16 mm
    Bore ⌀ d 4.5 mm
    Clamping height H 23.5 mm - 25 mm
    Clamping force P1 600 N
    Clamping force P2 1,100 N
    overall height 109 mm
    overall length 61 mm
    Contact screw M5×30 mm
    Type of product Vertical toggle clamps

    Identification numbers & Classifications

    Article number 376510 1
    EAN / GTIN 4020772007805
    Manufacturer number 557310

    Description

    Version:

    With vertical base for fixing to ribs and for welded structures.
    • Compact design due to new handle.
    • Ergonomic 2-component handle, very comfortable to use due to enlarged hand rest.
    • Captive contact screw.
    • Finger protection thanks to safety clamping mechanism no trap points.

    Application:

    For quick clamping and releasing of parts in series production or for installation as part of special clamping jigs. Suitable for clamping during drilling, reaming, grinding, bending, welding, fitting etc.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Vertical toggle clamp with vertical base 1

    Vertical toggle clamp with vertical base 1

    overall height 109 77
    overall length 61 51.5
    Clamping force P1 600 500
    Clamping force P2 1,100 710
    Hole spacing e 16 16
    Type of product Vertical toggle clamps Vertical toggle clamps
    Clamping height H 23.5 ;25 19

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart