• The item cannot be ordered due to missing prices.

Clamp, DIN 6314, Slot width×overall length: 7X50mm

Article no.: 371000 7X50

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314
Standard DIN 6314
Slot width 7 mm
overall length 50 mm
Height 10 mm
Width 20 mm
for clamping screws M6
Type of product Plain clamp

Identification numbers & Classifications

Article number 371000 7X50
EAN / GTIN 4020772070007
Manufacturer number 70003

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart