{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314 | |
Standard | DIN 6314 | |
Slot width | 18 mm | |
overall length | 125 mm | |
Height | 25 mm | |
Width | 50 mm | |
for clamping screws | M16; M18 | |
Type of product | Plain clamp |
Article number | 371000 18X125 | |
EAN / GTIN | 4020772070052 | |
Manufacturer number | 70052 |