• The item cannot be ordered due to missing prices.

Clamp, DIN 6314, Slot width×overall length: 22X160mm

Article no.: 371000 22X160

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314
Standard DIN 6314
Slot width 22 mm
overall length 160 mm
Height 30 mm
Width 60 mm
for clamping screws M20; M22
Type of product Plain clamp

Identification numbers & Classifications

Article number 371000 22X160
EAN / GTIN 4020772070076
Manufacturer number 70078

Description

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart