{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314 | |
Standard | DIN 6314 | |
Slot width | 26 mm | |
overall length | 250 mm | |
Height | 35 mm | |
Width | 70 mm | |
for clamping screws | M24 | |
Type of product | Plain clamp |
Article number | 371000 26X250 | |
EAN / GTIN | 4020772070106 | |
Manufacturer number | 70102 |