• The item cannot be ordered due to missing prices.

Power clamp adjustable long 4

Article no.: 370091 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764CC
T-slot width 22 mm
Fastening screw G M20
Clamping height h-H 7 mm - 88 mm
Clamping force 49 kN
A 52 mm
A1 125 mm
B 75 mm
B1 25 mm
L 175 mm
Adjustment travel V 19 mm - 165 mm
Width across flats AF 12 mm
with height element no
Fastening screw G1 M24
Type of product Sliding clamp

Identification numbers & Classifications

Article number 370091 4
EAN / GTIN 4020772003159
Manufacturer number 554198

Description

Version:

  • Clamping force 30 or 49 kN with tightening torque of approx. 100 Nm.
  • Forged clamping element of alloy heat-treatable steel, black galvanised.
  • Steplessly adjustable height and length.
  • Low installed height.

Supplied with:

  • Base element and carrier.
  • T-nut DIN 508 with T-bolt strength class 12.9.

Optional extras:

Pressure pieces No. 370097.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart