• The item cannot be ordered due to missing prices.

Power clamp adjustable long 1

Article no.: 370091 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 764CC
    T-slot width 14 mm
    Fastening screw G M12
    Clamping height h-H 6 mm - 68 mm
    Clamping force 30 kN
    A 36 mm
    A1 85 mm
    B 54 mm
    B1 18 mm
    L 135 mm
    Adjustment travel V 13 mm - 110 mm
    Width across flats AF 8 mm
    with height element no
    Fastening screw G1 M16
    Type of product Sliding clamp

    Identification numbers & Classifications

    Article number 370091 1
    EAN / GTIN 4020772004644
    Manufacturer number 556186

    Description

    Version:

    • Clamping force 30 or 49 kN with tightening torque of approx. 100 Nm.
    • Forged clamping element of alloy heat-treatable steel, black galvanised.
    • Steplessly adjustable height and length.
    • Low installed height.

    Supplied with:

    • Base element and carrier.
    • T-nut DIN 508 with T-bolt strength class 12.9.

    Optional extras:

    Pressure pads No. 370095.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart