• The item cannot be ordered due to missing prices.

Power clamp adjustable long 2

Article no.: 370091 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 764CC
T-slot width 18 mm
Fastening screw G M16
Clamping height h-H 6 mm - 68 mm
Clamping force 30 kN
A 36 mm
A1 85 mm
B 54 mm
B1 18 mm
L 135 mm
Adjustment travel V 16 mm - 114 mm
Width across flats AF 8 mm
with height element no
Fastening screw G1 M16
Type of product Sliding clamp

Identification numbers & Classifications

Article number 370091 2
EAN / GTIN 4020772004651
Manufacturer number 556187

Description

Version:

  • Clamping force 30 or 49 kN with tightening torque of approx. 100 Nm.
  • Forged clamping element of alloy heat-treatable steel, black galvanised.
  • Steplessly adjustable height and length.
  • Low installed height.

Supplied with:

  • Base element and carrier.
  • T-nut DIN 508 with T-bolt strength class 12.9.

Optional extras:

Pressure pads No. 370095.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart