• The item cannot be ordered due to missing prices.

Pressure piece, stainless steel DR

Article no.: 370097 DR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600D
Version serrated
Length L 36 mm
Width B 25 mm
Height H 28 mm
Type of product Thrust block

Identification numbers & Classifications

Article number 370097 DR
EAN / GTIN 4020772002817
Manufacturer number 554302

Description

Suitable for:

Type 4

Supplied with:

Supplied with clamping pin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart