{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Xpent | |
Version | Zero-point clamping system | |
Clamping range S1 | 6 mm - 108 mm | |
Clamping range S2 | 104 mm - 208 mm | |
Clamping range S3 | 186 mm - 290 mm | |
Clamping range S4 | 286 mm - 386 mm | |
Length L | 454 mm | |
Base body height c | 165.5 mm | |
c1 | 117.5 mm | |
Width B | 125 mm | |
Slot width n H7 | 20 mm | |
Height h | 45 mm | |
Clamping force up to maximum | 40 kN | |
maximum torque | 90 Nm | |
Weight | 36 kg | |
Width across flats | 5 mm; 10 mm | |
Spindle extension size | 100 | |
Colour code for suitable accessories | Xpent1-2 | |
Type of product | Machine vice |
Article number | 361100 1 | |
EAN / GTIN | 4045197809209 | |
Manufacturer number | 361100 1 |