• The item cannot be ordered due to missing prices.

5-axis vice Xpent, Type: 1S

Article no.: 361100 1S
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Version: Zero-point clamping system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Xpent
Version Zero-point clamping system
Clamping range S1 6 mm - 108 mm
Clamping range S2 104 mm - 208 mm
Clamping range S3 186 mm - 290 mm
Clamping range S4 286 mm - 386 mm
Length L 454 mm
Base body height c 125.5 mm
c1 77.5 mm
Width B 125 mm
Slot width n H7 20 mm
Height h 45 mm
Clamping force up to maximum 40 kN
maximum torque 90 Nm
Weight 34 kg
Width across flats 5 mm; 10 mm
Spindle extension size 100
Colour code for suitable accessories Xpent1-2
Type of product Machine vice

Identification numbers & Classifications

Article number 361100 1S
EAN / GTIN 4045197926906
Manufacturer number 361100 1S

Description

Version:

  • Very good accessibility and perfectly symmetrical.
  • Flexible modular clamping system.
  • All functional faces hardened and ground.
  • Clamping force up to 40 kN at 90 Nm torque.
  • Both clamping modules can be positioned individually on the base rail.
  • Variable clamping and adjustment range.
  • Repetition accuracy < 0.01 mm.
  • Including holes 18M16 for zero point clamping system pitch 200mm.

Application:

Perfect for true 5-face machining.
In conjunction with various jaws it can be used for conventional, smooth-faced clamping and clamping of unfinished parts.

Supplied with:

Base rail, spindle, spindle extension, crank / hexagon screwdriver (for type 1S), fixed clamping module, mobile clamping module.

Optional extras:

Clamping modules No. 361105361110, centre jaw No. 361111, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120, stepless adjustable clamps No. 361165, torque wrench No. 656050 size 120, screwdriver bit No. 643329, workpiece back-stop No. 360094, top jaws No. 361123361138.

Note:

Not supplied with matching top jaws No. 361123361137 and front jaws No. 361140361151. Clamping situation S4 requires a further spindle extension No. 361120. To ensure perfect tool lubrication, we recommend the use of multi-purpose grease No. 083592 PLUS.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart