{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tap shank ⌀ | 9 mm | |
Tapping range | M3 − 12 | |
External ⌀ D | 32 mm | |
Shank ⌀ d | 19 mm | |
Connection length L | 21.5 mm | |
Overhang length H | 25 mm | |
Shank square | 7 mm | |
Type of product | Quick-change collet |
Article number | 335610 9 | |
EAN / GTIN | 4045197152688 | |
Manufacturer number | 335610 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Quick-change collet with safety slip clutch 9 mm |
||||||
Connection length L | 21.5 | 21.5 | 35 | 35 | 21.5 | 35 |
Overhang length H | 25 | 7 | 11 | 34 | 70 | 96 |
External ⌀ D | 32 | 30 | 46 | 50 | 32 | 50 |
Tapping range | M3 − 12 | M3 − 12 | M6 − M20 | M6−20 | M3 − 12 | M6−20 |
Tap shank ⌀ | 9 | 9 | 9 | 9 | 9 | 9 |
Shank ⌀ d | 19 | 19 | 31 | 31 | 19 | 31 |
Shank square | 7 | 7 | 7 | 7 | 7 | 7 |